Shop All Helical Inserts
Stanley Engineered Fastening
R-PACK M12X1.75 INSERT 1-1/2dia
Mfr # HER1084-12
Zoro # G002124602
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 mm
- Thread Type Metric Coarse
- Thread Size M12-1.75
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # HER1084-12
- Zoro # G002124602
- UPC # 259641200212
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 18 mm |
Thread Size | M12-1.75 |
Details
Item | Helical Insert |
Thread Type | Metric Coarse |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, #6-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 20 PK (60891)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 100 PK (U07040.019.0325)
- ZORO SELECT Jam Nut, 7/16"-14, Carbon Steel, Grade A, Black Oxide, 17/64 in Ht, 50 PK (U11060.043.0001)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (N04104.062.0800)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-06CN138)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1191-6)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-2)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-3CN060)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-5CN625)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3585-4CNW500)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010321250)
- Stanley Engineered Fastening Helical Inserts