Shop All Push-In Rivets
Stanley Engineered Fastening
Push-In Rivet, 6.3 mm Dia., Plastic Body
Mfr # 57732
Zoro # G602649420
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Shank Diameter 6.3 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 57732
- Zoro # G602649420
- UPC # 25964577320
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 6.3 mm |
Details
Item | Push-In Rivet |
Material | Plastic |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8884-HDG)
- MTD Washer-Fl .445 X 1 (736-0322)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8056957)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0150)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 18 mm L, Nylon Body, 15 PK (9382PK)
- DORMAN Rivet Aluminum Assortment 0.19 In. (D18-961030)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 47/64 in L, Nylon Body, 25 PK (27KY2500312)
- ZORO SELECT Push-In Rivet, Dome Head, 0.319 in Dia., 5/8 in L, Nylon Body, 25 PK (27KY2500187)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK (5901PK)
- ZORO SELECT Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK (5ZLW8)
- ZORO SELECT Push-In Rivet, Dome Head, 0.155 in Dia., 1/5 in L, Nylon Body, 10 PK (27SR0018)
- Stanley Engineered Fastening Push-In Rivets