Shop All Thread Insert Tools
Stanley Engineered Fastening
Prewinder, Steel, M4 x 0.7
Mfr # 7751-4
Zoro # G3176135
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size M4 x 0.7
- Application General Purpose
- Series Heli-Coil
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 7751-4
- Zoro # G3176135
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M4 x 0.7 |
Compatible Internal Thread Size | M4 |
Compatible External Thread Size | M4-0.70 |
Overall Length | 7 1/2 in |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | General Purpose |
Series | Heli-Coil |
Material | Steel |
For Use With | For Use With Free Running and Screw Locking Inserts |
Thread Type | Metric Coarse |
Compatible Insert Style | Tanged |
System of Measurement | Metric |
Compatible Thread Direction | Right Hand |
Tool Type | Prewinder Type II |
Compatible Insert Type | Helical Inserts |
Compatible Thread Type | Coarse |
Description
Insert Installation Tool, Compatible External Thread Size M4-0.70, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M4, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 7 1/2 in, System of Measurement Metric, Tool Type Prewinder Type II, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #45 (C22662)
- KYOCERA Drilling Insert, Irregular, ZCMT 150406SP PR1230 Grade PVD Carbide (ZCMT150406SPPR1230)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (81631D2B72375)
- INSIZE Thread Plug Gage, Thread Size #6-32 (4131-61)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 (2288-12)
- STANLEY ENGINEERED FASTENING Mandrel, 4-40In, Steel, UNC, For 10J330 (8051-04)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 4-40 (7551-04)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 6-32 (7571-06-3B)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M6 x 1 (7751-6)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, M12X1.5 (4973-12)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 5/8-11 (3724-10)
- Stanley Engineered Fastening Fastening Tools