Shop All Thread Insert Tools
Stanley Engineered Fastening
Prewinder, Steel, 4-40
Mfr # 7551-04
Zoro # G3485964
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 4-40
- Application General Purpose
- Series Heli-Coil
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 7551-04
- Zoro # G3485964
- UPC # 094706096894
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 4-40 |
Compatible External Thread Size | #4-40 |
Compatible Internal Thread Size | #4-40 |
Overall Length | 7 1/2 in |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | General Purpose |
Series | Heli-Coil |
Material | Steel |
For Use With | For Use With Free Running and Screw Locking Inserts |
Thread Type | UNC |
Compatible Thread Direction | Right Hand |
Compatible Insert Style | Tanged |
Compatible Thread Type | Coarse |
System of Measurement | Inch |
Compatible Insert Type | Helical Inserts |
Tool Type | Prewinder Type II |
Description
If you need to install inserts, the HELI-COIL 7551-04 Prewinder is an essential tool. It allows you to easily and quickly insert the thread inserts into the threaded holes. The prewinder can be used with a 4-40 size internal thread. Made of steel, this high quality tool has a durable construction that will stand up to repeated use. The HELI-COIL Thread Insert Tool is a great investment for your workshop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 27 lb. AVT® SDS-MAX Demolition Hammer (HM1214C)
- HASSAY SAVAGE CO Keyway Broach, W 7/8 In, Cut L 5-3/16 In (10719)
- MILWAUKEE TOOL Lineman’s High Leverage Ratcheting Wrench (48-22-9213)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-3/4-Inch (31944)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M6X1 (3747-6)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 (3724-12)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 6-32 (7551-06)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, M12X1.5 (4973-12)
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 3/8-16 (PNT1000-01-616R)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 10-24 (2288-3)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- Stanley Engineered Fastening Fastening Tools