Shop All Thread Insert Tools
Stanley Engineered Fastening
Pneumatic Power Tool Adapter, Large
Mfr # 8550-1R
Zoro # G4030345
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Large
- Application Installing Thread Inserts
- Series Heli-Coil
- Material Steel
- Thread Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8550-1R
- Zoro # G4030345
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Compatible Internal Thread Size | 1/4", M6 |
Compatible External Thread Size | Greater Than 1/4" or M6 |
Details
Item | Pneumatic Power Tool Adapter |
Type | Large |
Application | Installing Thread Inserts |
Series | Heli-Coil |
Material | Steel |
Thread Type | Universal |
For Use With | 5/16 in to 1/2 in and M7 to M12 Inserts |
Accessory Type | Pneumatic Power Tool Adapter |
Compatible Thread Type | Universal |
Product Type | Installation Tool Accessory |
Compatible Tool Type | Power Inserting Tool |
Compatible Insert Type | Helical Inserts |
Description
Pneumatic Power Tool Adapter, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/4 In., M6, Compatible External Thread Size greater than 1/4 In. or M6, Material Steel, Overall Length Not Applicable, Product Type Installation Tool Accessory, Compatible Thread Type Universal, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4 21/32 in Flat Nose Plier Dipped Handle (30PC01)
- MILWAUKEE TOOL Wide Blade Tape 25ft. (48-22-0225, 48-22-2761)
- INGERSOLL-RAND 3Pc SAE Large Hex Bit Socket Set (752030)
- GREY PNEUMATIC SKT 3/4" DRIVE X 12MM HEX DRIVER IM (GP3912M)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/4-28 (2299-4)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 (2288-12)
- STANLEY ENGINEERED FASTENING Working Gage, Tangless, 10-32 (7560-3)
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 3/8-16 (PNT1000-01-616R)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 4-40 (2288-04)
- STANLEY ENGINEERED FASTENING Mandrel, 6-32In, Steel, UNC, For 10J330 (8051-06)
- AVK Expandable Tool, 10-24, Steel (AA181-1024)
- Stanley Engineered Fastening Thread Insert Tools