Shop All Pipe Taps
Stanley Engineered Fastening
Pipe Tap, 3/8"-18, Taper, 4 Flutes
Mfr # 328-6
Zoro # G1366111
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Taper
- Tap Finish Bright
- Tap Thread Type NPT
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 328-6
- Zoro # G1366111
- UPC # 094706112532
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-18 |
Pitch Diameter Limit | H3 |
Tap Size | 3/8" |
Thread Length | 1-3/8" |
Tap Dimension Type | Pipe |
Shank Dia. | 0.688" |
Overall Length | 3-1/8" |
Thread Size | 3/8"-18 |
75% Thread Drill Size | 9/16 in |
Description
Screw Thread Insert STI Tap, Thread Size 3/8 In.-18, NPT, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, Tap Chamfer Taper, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 14" L Cast Iron Pipe Wrench, 14" (KTI-49014)
- DEWALT 1" x 12" Cold Chisel SDS Max Shank (DW5834)
- DAYTON Mounting Base (1A507)
- CS UNITEC Non Sparking Plier, Groove Joint, 350mm (14in), Aluminum Bronze (EX604-14A)
- STANLEY ENGINEERED FASTENING Pipe Tap, 1/8"-27, Taper, 4 Flutes (328-2)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (11805)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1310608)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF (385380)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPTF (5TWX1)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310500)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Bottoming, 3 Flutes (015302AS)
- Stanley Engineered Fastening Taps