Shop All Pipe Taps
Stanley Engineered Fastening
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # 328-4
Zoro # G3219027
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 328-4
- Zoro # G3219027
- UPC # 094706112297
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/16" |
Shank Dia. | 0.700" |
Tap Dimension Type | Pipe |
Tap Size | 1/4" |
Thread Size | 1/4"-18 |
75% Thread Drill Size | 7/16 in |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, Tap Chamfer Taper, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 LITHIUM-ION ProPEX Expansion Tool Kit (2432-22)
- GREENLEE Hole Cutter Kit, 5 PC, Tungsten Carbide (635)
- HHIP 6 X 8" Swivel Angle Plate (3501-0014)
- MIDWEST FASTENER 1/4" x 1" #6 Spanner Insert Bits 6PK (77805)
- STANLEY ENGINEERED FASTENING Pipe Tap, 1/8"-27, Taper, 4 Flutes (328-2)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (385410)
- WIDELL Plug 1-3/4-8 H6 6Fl Other Tap (758134)
- ZORO SELECT Pipe Tap, 3/4"-14, Taper, 5 Flutes, BSPP (16526)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPS (16358)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (385729)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (017644AS)
- Stanley Engineered Fastening Pipe Taps