Shop All Thread Insert Tools
Stanley Engineered Fastening
Nosepiece, Steel, 1/4-20
Mfr # PNT1000-02-420
Zoro # G2864163
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type flat
- Use With Internal Thread Size 1/4"-20
- Material Steel
- Product Type Nosepiece
- Compatible with Manufacturer Model Number PNT1000L-PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # PNT1000-02-420
- Zoro # G2864163
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/4"-20 |
Compatible External Thread Size | 1/4"-20 |
Compatible Internal Thread Size | 1/4"-20 |
Details
Item | Nosepiece |
Type | flat |
For Use With | Mfr. No. PNT1000L-PC-T |
Material | Steel |
Product Type | Nosepiece |
Compatible with Manufacturer Model Number | PNT1000L-PC |
Compatible Manufacturer Part Number | PNT1000L-PC |
Compatible with Manufacturer Part Number | PNT1000L-PC |
Compatible with Manufacturer Model Number [NEW] | PNT1000L-PC |
Compatible Manufacturer Model Number | PNT1000L-PC |
Compatible Tool Type | Blind Rivet Nut Tool |
Compatible Insert Type | Rivet Nuts |
For Use with Mfr. Model Number | PNT1000L-PC |
For Use With Mfr. Model Number | PNT1000L-PC |
Description
Nosepiece, Compatible Tool Type Blind Rivet Nut Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size 1/4 In.-20, Compatible External Thread Size 1/4 In.-20, Material Steel, Overall Length Not Applicable, Product Type Nosepiece, Compatible with Grainger Part Number 2NJP5, Compatible with Manufacturer Model Number PNT1000L-PC, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Spark Plug Socket 16mm 6 Point 88mm Spring Clip 3/8 Sq. Drive (3340C-16)
- CATERPILLAR Multi Tool/Keychain Light Set (240240)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 0)
- DRILL AMERICA 5/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO5/32)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 1/4-20 (7571-4B)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 6-32 (7571-06-3B)
- STANLEY ENGINEERED FASTENING Mandrel, M6x1, Steel, Metric, For 2NJP4 (8757-6)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 7/16-20 (2299-7)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 4-40 (2288-04)
- STANLEY ENGINEERED FASTENING Mandrel, 10-32In, Steel, UNF, For 10J330 (10089-3)
- RECOIL Insert Install Tool, Prewinder, 1/2-20 (54082U)
- Stanley Engineered Fastening Thread Insert Tools