Shop All Thread Insert Tools
Stanley Engineered Fastening
Non-Captive Prewinder, Steel, 9/16-18
Mfr # 2299-9
Zoro # G2557213
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Non-Captive Prewinder Type AM
- Use With Internal Thread Size 9/16"-18
- Application General Purpose
- Series Heli-Coil
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 2299-9
- Zoro # G2557213
- UPC # 094706111825
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 9/16"-18 |
Compatible External Thread Size | 9/16"-18 |
Overall Length | 4 3/8 in |
Compatible Internal Thread Size | 9/16"-18 |
Details
Item | Insert Installation Tool |
Type | Non-Captive Prewinder Type AM |
Application | General Purpose |
Series | Heli-Coil |
Thread Type | UNF |
For Use With | For Use With Free Running and Screw Locking Inserts |
Material | Steel |
Compatible Thread Type | Fine |
Compatible Thread Direction | Right Hand |
System of Measurement | Inch |
Compatible Insert Type | Helical Inserts |
Tool Type | Prewinder Type AM |
Compatible Insert Style | Tanged |
Description
Insert Installation Tool, Compatible External Thread Size 9/16 In.-18, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 9/16 In.-18, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 4 3/8 in, System of Measurement Inch, Tool Type Prewinder Type AM, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.188in (111218800)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #50 (C18103)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru Tap, Steel (GN4C----F6---21)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 8-32 (7551-2)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, M24X3 (7751-24)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 7/16-20 (2299-7)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 4-40 (2288-04)
- STANLEY ENGINEERED FASTENING Nosepiece, Steel, 1/4-20 (PNT1000-02-420)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-5/8" capacity (NES26)
- Stanley Engineered Fastening Thread Insert Tools