Shop All Thread Insert Tools
Stanley Engineered Fastening
Non-Captive Prewinder, Steel, 5/16-24
Mfr # 2299-5
Zoro # G3304131
original price:
$39.75
19% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Captive Prewinder Type AM
- Use With Internal Thread Size 5/16"-24
- Application General Purpose
- Series Heli-Coil
- For Use With For Use With Free Running and Screw Locking Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 2299-5
- Zoro # G3304131
- UPC # 094706111740
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 5/16"-24 |
Overall Length | 4 1/4 in |
Compatible External Thread Size | 5/16"-24 |
Compatible Internal Thread Size | 5/16"-24 |
Details
Item | Insert Installation Tool |
Type | Non-Captive Prewinder Type AM |
Application | General Purpose |
Series | Heli-Coil |
For Use With | For Use With Free Running and Screw Locking Inserts |
Thread Type | UNF |
Material | Steel |
Compatible Insert Style | Tanged |
Compatible Thread Direction | Right Hand |
Compatible Insert Type | Helical Inserts |
Tool Type | Prewinder Type AM |
System of Measurement | Inch |
Compatible Thread Type | Fine |
Description
Insert Installation Tool, Compatible External Thread Size 5/16 In.-24, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 5/16 In.-24, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 4 1/4 in, System of Measurement Inch, Tool Type Prewinder Type AM, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Mut, Multi-Tool Punch, 1/8 In (930363)
- HHIP SRDCN 10-12B Turning Tool Holder (2037-1612)
- VEGA INDUSTRIES Hex 6Mm Power Bit x 2 (150H060A)
- PROTO Retaining Ring Pliers, 0.038 In Tip, 0 Deg (J389)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M10X1.5 (7751-10)
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 1/2-13 (PNT1000-01-813)
- STANLEY ENGINEERED FASTENING Mandrel, 1/4-20In, Steel, UNC, For 2NJP4 (8553-4)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-32 (7552-3)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M12X1.75 (3747-12)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1-8 (3724-16)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE52)
- Stanley Engineered Fastening Thread Insert Tools