Shop All Thread Insert Tools
Stanley Engineered Fastening
Non-Captive Prewinder, Steel, 10-32
Mfr # 2299-3
Zoro # G2729772
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Captive Prewinder Type AM
- Use With Internal Thread Size 10-32
- Application General Purpose
- Series Heli-Coil
- For Use With For Use With Free Running and Screw Locking Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # 2299-3
- Zoro # G2729772
- UPC # 885069816416
- Country of Origin China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-32 |
Overall Length | 4 1/4 in |
Compatible Internal Thread Size | #10-32 |
Compatible External Thread Size | #10-32 |
Details
Item | Insert Installation Tool |
Type | Non-Captive Prewinder Type AM |
Application | General Purpose |
Series | Heli-Coil |
For Use With | For Use With Free Running and Screw Locking Inserts |
Thread Type | UNF |
Material | Steel |
Compatible Insert Type | Helical Inserts |
Compatible Thread Direction | Right Hand |
System of Measurement | Inch |
Compatible Insert Style | Tanged |
Tool Type | Prewinder Type AM |
Compatible Thread Type | Fine |
Description
Insert Installation Tool, Compatible External Thread Size #10-32, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #10-32, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 4 1/4 in, System of Measurement Inch, Tool Type Prewinder Type AM, Includes -, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slide Hammer Puller Set, 10 Way (1MZP8)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (40323)
- OASIS MACHINERY 20" Dia 30 Micron Dust Filter Bag (11767) 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB102L)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2383C)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 10-24 (2288-3)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, M12X1.5 (4973-12)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/2-20 (2299-8)
- STANLEY ENGINEERED FASTENING Mandrel, 1/4-20In, Steel, UNC, For 10J330 (8051-4)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 (3724-12)
- STANLEY ENGINEERED FASTENING Nosepiece, Steel, 1/4-20 (PNT1000-02-420)
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M6X1 (4624-6)
- Stanley Engineered Fastening Thread Insert Tools