Shop All Thread Insert Tools
Stanley Engineered Fastening
Mandrel, M6x1, Steel, Metric, For 2NJP4
Mfr # 8757-6
Zoro # G3604386
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HeliCoil Power Installation
- Series Heli-Coil
- Construction Steel
- Thread Type Metric
- Size M6x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8757-6
- Zoro # G3604386
- UPC # 094715420710
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Size | M6x1 |
Compatible Internal Thread Size | M6 |
Compatible External Thread Size | M6-1.00 |
Details
Item | Mandrel |
Application | HeliCoil Power Installation |
Series | Heli-Coil |
Construction | Steel |
Thread Type | Metric |
For Use With | 2NJP4 |
Material | Steel |
Product Type | Pneumantic Tool Threaded Mandrel |
Compatible Tool Type | Power Inserting Tool |
Compatible Insert Type | Helical Inserts |
Compatible Thread Type | Coarse |
Description
Mandrel, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M6, Compatible External Thread Size M6-1.00, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Grainger Part Number 2NJP4, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Hacksaw Blade, 8 In. L, HSS (63503067006)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19913)
- CENTURY DRILL & TOOL Phillips Insert Screwdriver Bit, 2, 2Pk (69102)
- OTC Ford Vacuum Front Hub Release Tool Set (7932)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1-12 (535-161)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 6-32 (2288-06)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4X0.7 (3747-4)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M5 x 0.8 (7751-5)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 2-56 (7571-02B)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M8X1.25 (3747-8)
- ZORO SELECT Hand Tool, Lever, 1/4, 5/16, 3/8, 1/2 NC (DLHT-I)
- Stanley Engineered Fastening Fastening Tools