Shop All Thread Insert Tools
Stanley Engineered Fastening
Mandrel, Hardened Steel, M3
Mfr # PNT600-01-3
Zoro # G3021234
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M3
- Thread Type UNC
- For Use With Mfr. No. PNT800L-PC-T
- Material Steel
- Product Type Mandrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # PNT600-01-3
- Zoro # G3021234
- Country of Origin Japan
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M3 |
Compatible Thread Size | M3 |
Details
Item | Mandrel |
Thread Type | UNC |
For Use With | Mfr. No. PNT800L-PC-T |
Material | Steel |
Product Type | Mandrel |
Compatible with Manufacturer Model Number | NB08PT-18 |
Compatible with Manufacturer Part Number | NB08PT-18 |
Compatible Manufacturer Part Number | NB08PT-18 |
Compatible with Manufacturer Model Number [NEW] | NB08PT-18 |
Compatible Manufacturer Model Number | NB08PT-18 |
Thread Pitch | 0.5 mm |
Compatible Rivet Nut Body Type | Sleeve |
Compatible Tool Type | Mandrel |
System of Measurement | Metric |
For Use with Mfr. Model Number | NB08PT-18 |
For Use With Mfr. Model Number | NB08PT-18 |
Description
Mandrel, Product Type Mandrel, Compatible Tool Type Mandrel, Compatible Thread Size M3, Compatible Rivet Nut Body Type Sleeve, Material Steel, System of Measurement Metric, Compatible with Manufacturer Model Number NB08PT-18, Includes -, Thread Pitch 0.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- VAUGHAN PULL SAW DBL-EDGE 5-1/2"" (BS150D)
- CARCO Spray Marking System, 24VDC (ES-800-GAP-BV3-24V)
- MITUTOYO Holtest, Digimatic, I/M, 2" - 2.5" (468-270)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 8-32 (7551-2)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-24 (7551-3)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M6X1 (3747-6)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 5/8-18 (535-10)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 7/16-20 (7552-7)
- STANLEY ENGINEERED FASTENING Nosepiece, Steel, 1/4-20 (PNT1000-02-420)
- AVK Expandable Tool, M6 x 1.0, Steel (AA181-610)
- Stanley Engineered Fastening Fastening Tools