Shop All Thread Insert Tools
Stanley Engineered Fastening
Mandrel, Hardened Steel, 3/8-16
Mfr # PNT1000-01-616R
Zoro # G3028356
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 3/8"-16
- Thread Type UNC
- Material Steel
- Product Type Pneumantic Tool Threaded Mandrel
- Compatible with Manufacturer Part Number PNT1000L-PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # PNT1000-01-616R
- Zoro # G3028356
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/8"-16 |
Compatible Internal Thread Size | 3/8"-16 |
Compatible External Thread Size | 3/8"-16 |
Details
Item | Mandrel |
Thread Type | UNC |
Material | Steel |
For Use With | Mfr. No. PNT1000L-PC-T |
Product Type | Pneumantic Tool Threaded Mandrel |
Compatible with Manufacturer Part Number | PNT1000L-PC |
Compatible Manufacturer Part Number | PNT1000L-PC |
Compatible with Manufacturer Model Number | PNT1000L-PC |
Compatible with Manufacturer Model Number [NEW] | PNT1000L-PC |
Compatible Manufacturer Model Number | PNT1000L-PC |
Compatible Tool Type | Blind Rivet Nut Tool |
Compatible Insert Type | Rivet Nuts |
Compatible Thread Type | Coarse |
For Use with Mfr. Model Number | PNT1000L-PC |
For Use With Mfr. Model Number | PNT1000L-PC |
Description
Mandrel, Compatible Tool Type Blind Rivet Nut Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size 3/8 In.-16, Compatible External Thread Size 3/8 In.-16, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Grainger Part Number 2NJP5, Compatible with Manufacturer Model Number PNT1000L-PC, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA15402)
- STARRETT Band Saw Blade, 10 ft. 5" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-05)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (40814)
- HHIP 6" 3-Jaw Plain Back Lathe Chuck (3900-0035)
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 3/8-16 (PNT600-01-616R)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 2-56 (7571-02-3B)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 6-32 (7571-06B)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4X0.7 (3747-4)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 3/8-24 (2299-6)
- STANLEY ENGINEERED FASTENING Mandrel, 10-32In, Steel, UNF, For 10J330 (10089-3)
- RECOIL Insert Install Tool, Prewinder, 7/16-20 (54072U)
- Stanley Engineered Fastening Thread Insert Tools