Shop All Thread Insert Tools
Stanley Engineered Fastening
Mandrel, Hardened Steel, 1/2-13
Mfr # PNT1000-01-813
Zoro # G3481231
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 1/2"-13
- For Use With Mfr. No. PNT1000L-PC-T
- Material Steel
- Thread Type UNC
- Product Type Pneumantic Tool Threaded Mandrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # PNT1000-01-813
- Zoro # G3481231
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/2"-13 |
Compatible Internal Thread Size | 1/2"-13 |
Compatible External Thread Size | 1/2"-13 |
Details
Item | Mandrel |
For Use With | Mfr. No. PNT1000L-PC-T |
Material | Steel |
Thread Type | UNC |
Product Type | Pneumantic Tool Threaded Mandrel |
Compatible with Manufacturer Model Number | PNT1000L-PC |
Compatible with Manufacturer Part Number | PNT1000L-PC |
Compatible Manufacturer Part Number | PNT1000L-PC |
Compatible with Manufacturer Model Number [NEW] | PNT1000L-PC |
Compatible Manufacturer Model Number | PNT1000L-PC |
Compatible Tool Type | Blind Rivet Nut Tool |
Compatible Thread Type | Coarse |
Compatible Insert Type | Rivet Nuts |
For Use with Mfr. Model Number | PNT1000L-PC |
For Use With Mfr. Model Number | PNT1000L-PC |
Description
Mandrel, Compatible Tool Type Blind Rivet Nut Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size 1/2 In.-13, Compatible External Thread Size 1/2 In.-13, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Grainger Part Number 2NJP5, Compatible with Manufacturer Model Number PNT1000L-PC, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711LT)
- UNCOMMON THREADS Utility Pouch Blk (3061-0100)
- NUPLA Pike Pole, Fiberglass, 10'L (6895551)
- CENTURY DRILL & TOOL Pilot Drill 1/4 in., 3-1/4 in. L (05307)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 2-56 (551-02)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 5/8-11 (3724-10)
- STANLEY ENGINEERED FASTENING Nosepiece, Steel, 1/4-20 (PNT1000-02-420)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M8X1.25 (7751-8)
- STANLEY ENGINEERED FASTENING Mandrel, 1/4-20In, Steel, UNC, For 10J330 (8051-4)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 8-32 (7571-2B)
- ZORO SELECT Insert Install Tool, Prewinder, 10-32 (3534-10GHIP)
- Stanley Engineered Fastening Thread Insert Tools