Shop All Pneumatic Tool Parts
Stanley Engineered Fastening
Mandrel Collector Kit, For 6ZC22
Mfr # MCS540-100
Zoro # G3421205
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6ZC22
- For Use With Mfr. Model Number PRG540
- Includes All Components to Convert a PRG540 into a MCS540
- Type Accessory
- Product Type Mandrel Collector Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # MCS540-100
- Zoro # G3421205
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Mandrel Collector Kit |
For Use With | 6ZC22 |
For Use With Mfr. Model Number | PRG540 |
Includes | All Components to Convert a PRG540 into a MCS540 |
Type | Accessory |
Product Type | Mandrel Collector Kit |
Description
Mandrel Collector Kit, Series Not Applicable, Compatible with Grainger Part Number 6ZC22, Product Type Mandrel Collector Kit, Compatible with Series Not Applicable, Includes All Components to Convert a PRG540 into a MCS540
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1F546 Flange Mount Bearing (4 Bolt) (1F546)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 2RS PRX)
- TOMPKINS Hydraulic Fitting-Steel04FOR-04MP (6404-04-04)
- TSUBAKI Roller Chain, Conveyor, C2052HP ANSI, 10 ft (C2052HPB)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools (PRN414)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools (PRN614)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools, Type: 5/32" (PRN514)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 4WL12 (PRG510-123)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 2NJP3 (DPN901-019)
- STANLEY ENGINEERED FASTENING Jaw Pusher, For 2NJP2 (DPN239-144)
- GAST Felt Spacer B344A (B344A)
- Stanley Engineered Fastening Compressor, Air Tank & Pneumatic Tool Parts