Shop All Thread Insert Tools
Stanley Engineered Fastening
Mandrel, 1/4-20In, Steel, UNC, For 10J330
Mfr # 8051-4
Zoro # G3700977
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HeliCoil Power Installation
- Series Heli-Coil
- Material Steel
- Thread Type UNC
- Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8051-4
- Zoro # G3700977
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Size | 1/4-20 |
Compatible Internal Thread Size | #4-40 |
Compatible External Thread Size | 1/4"-20 |
Details
Item | Mandrel |
Application | HeliCoil Power Installation |
Series | Heli-Coil |
Material | Steel |
For Use With | 10J330 |
Thread Type | UNC |
Construction | Steel |
Product Type | Pneumantic Tool Threaded Mandrel |
Compatible with Manufacturer Part Number | 8050-400C |
Compatible Manufacturer Part Number | 8050-400C |
Compatible with Manufacturer Model Number | 8050-400C |
Compatible with Manufacturer Model Number [NEW] | 8050-400C |
Compatible Manufacturer Model Number | 8050-400C |
Compatible Thread Type | Coarse |
Compatible Tool Type | Power Inserting Tool |
Compatible Insert Type | Helical Inserts |
For Use with Mfr. Model Number | 8050-400C |
For Use With Mfr. Model Number | 8050-400C |
Description
Mandrel, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #4-40, Compatible External Thread Size 1/4 In.-20, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Grainger Part Number 10J330, Compatible with Manufacturer Model Number 8050-400C, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 30mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421030)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/4"R 6"Lip (CF9060)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 0.75" Aluminum, Without Grip (K0161.0200XCR)
- WESTWARD 6 1/4 in Wire Stripper 16 to 30 AWG (1YNA2)
- STANLEY ENGINEERED FASTENING Mandrel, 1/4-20In, Steel, UNC, For 2NJP4 (8553-4)
- STANLEY ENGINEERED FASTENING Tool Driver, Universal, Steel (8050-400C)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M8X1.25 (3747-8)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 (2288-12)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 2-56 (7571-02B)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 10-32 (2299-3)
- ASTRO PNEUMATIC Rivet Nut, 3 x 8 in. Dia./Thread Size, Steel (AOADN38)
- Stanley Engineered Fastening Thread Insert Tools