Shop All Thread Repair Kits
Stanley Engineered Fastening
M14x1.5 Metric Kit
Mfr # 5544-14
Zoro # G202647710
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M14-1.50
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 5544-14
- Zoro # G202647710
- UPC # 25964120236
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M14-1.50 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0500)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 4 PK (250332BG)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 110 mm Length, 10 PK (M51050.100.0110)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 5 PK (SC2218055-005P2)
- STANLEY ENGINEERED FASTENING Inch Coarse Master Set UNC (5 Sizes) (HE5621)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1 1/2"-6 (5521-24)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M10 x 1.5in. (5546-10)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 5/8"-18 (5402-10)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M4-0.70 (5403-4)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M5 x 8in. (5546-5)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3621-8.00TWK)
- Stanley Engineered Fastening Thread Repair Kits