Shop All Thread Repair Kits
Stanley Engineered Fastening
M12x1.5 Metric Kit
Mfr # 5544-12
Zoro # G002647651
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.50
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # 5544-12
- Zoro # G002647651
- UPC # 25964120229
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M12-1.50 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z5225)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 10000 PK (07898)
- TAMPER-PRUF SCREWS #8-32 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400180)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 52 mm, Steel, Plain, 100 PK (M21520.100.0040)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M16-2.00, Plain 18-8 Stainless Steel (5403-16)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M20-2.50 (5403-20)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 7/8"-14 (5528-14)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1 1/8"-7 (5521-18)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #10-32 (5402-3)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel (5403-6)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-24, Plain 18-8 Stainless Steel (EK31015)
- Stanley Engineered Fastening Thread Repair Kits