Shop All Thread Repair Kits
Stanley Engineered Fastening
M12x1.25 Metric Kit
Mfr # 5543-12
Zoro # G302576248
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.25
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 5543-12
- Zoro # G302576248
- UPC # 25964100412
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M12-1.25 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U51500.050.0400)
- ARMOR COAT Flat Washer, Fits Bolt Size 5/16" , Steel Armor Coat Finish, 50 PK (UST237820)
- ZORO SELECT Coupling Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 10 PK (U11400.043.0175)
- TAPCON 79013 Installation Tool Kit with Star Bit for Concrete Anchors (79013)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1"-8 (5521-16)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M10-1.50 (5403-10)
- STANLEY ENGINEERED FASTENING Thread Repair Kit 3/8-16in. (5521-6)
- STANLEY ENGINEERED FASTENING Oxygen Sensor Thread Repair Kit (4833)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1 1/4"-7 (5521-20)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M18-2.50 (5403-18)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/4TWK)
- Stanley Engineered Fastening Thread Repair Kits