Shop All Thread Repair Kits
Stanley Engineered Fastening
Kit M11X125
Mfr # 5543-11
Zoro # G6877763
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M11-1.25
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 5543-11
- Zoro # G6877763
- UPC # 25964100399
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | M11-1.25 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Description
Kit M11X125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91420)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 240 PK (51187)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0150)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK (71886)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #4-40 (5401-04)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M10 x 1.25in. (5543-10)
- STANLEY ENGINEERED FASTENING Oxygen Sensor Thread Repair Kit (4833)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 9/16"-18 (5402-9)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 5/16"-18 (5401-5)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, #8-32, Plain 18-8 Stainless Steel (5401-2)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M8-1.25, Steel (3520-8.00K)
- Stanley Engineered Fastening Thread Repair Kits