Shop All Pneumatic Tool Parts
Stanley Engineered Fastening
Jaw Pusher Spring, For 2NJP3
Mfr # DPN901-019
Zoro # G2534332
original price:
$7.99
5% off
new price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PROSET3400MCS
- For Use With Mfr. Model Number CDV156B
- Type 1/8, 5/32, 3/16, 1/4 in
- Compatible with Manufacturer Part Number PROSET3400MCS
- Product Type Jaw Pusher Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # DPN901-019
- Zoro # G2534332
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Jaw Pusher Spring |
For Use With | Mfr. No. PROSET3400MCS |
For Use With Mfr. Model Number | CDV156B |
Type | 1/8, 5/32, 3/16, 1/4 in |
Compatible with Manufacturer Part Number | PROSET3400MCS |
Product Type | Jaw Pusher Spring |
Description
Jaw Pusher Spring, Series Not Applicable, Product Type Jaw Pusher Spring, Compatible with Manufacturer Part Number PROSET3400MCS, Compatible with Series Not Applicable, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRISLIDE Multi-Purpose Lube, 5.25 oz. Aerosol Can (DSL903)
- BROAN Motor and Blower Wheel (97012041)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 490mm PL, T98 (490-5M-25)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools, Type: 5/32" (PRN514)
- STANLEY ENGINEERED FASTENING Jaw Pusher, For 6ZC22 (PRG740-7A)
- STANLEY ENGINEERED FASTENING Air Motor, Installation Tool, 1/4In FNPT (8510-1)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools (PRN414)
- STANLEY ENGINEERED FASTENING Jaw Set, 2 Piece, For 6ZC22, 2NJP3, For Use With Mfr. Model Number: CDV156B (PRG540-46)
- STANLEY ENGINEERED FASTENING Rivet Presenter Adaptor, For 2NJP1 (RP6-350)
- SPEEDAIRE Spring, PN21AA635G (PN21AA635G)
- Stanley Engineered Fastening Compressor, Air Tank & Pneumatic Tool Parts