Shop All Pneumatic Tool Parts
Stanley Engineered Fastening
Jaw Pusher, For 6ZC22
Mfr # PRG740-7A
Zoro # G2652684
original price:
$42.99
10% off
new price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PRG540
- For Use With Mfr. Model Number PRG540
- Type 1/4 in
- Series 540
- Product Type Jaw Pusher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # PRG740-7A
- Zoro # G2652684
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Jaw Pusher |
For Use With | Mfr. No. PRG540 |
For Use With Mfr. Model Number | PRG540 |
Type | 1/4 in |
Series | 540 |
Product Type | Jaw Pusher |
Compatible with Manufacturer Part Number | PRG540 |
Description
Jaw Pusher, Series 540, Product Type Jaw Pusher, Compatible with Manufacturer Part Number PRG540, Compatible with Series Not Applicable, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56C-S)
- STONER Heavy Duty Release Paint, 12 oz, Aerosol (E317)
- INA Needle Thrust Bearing, Bore 2 In (TC3244/0-5-HLA)
- D&D 79" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B76)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 6ZC22 (PRG540-105)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools (PRN614)
- STANLEY ENGINEERED FASTENING Jaw Pusher, For 2NJP2 (DPN239-144)
- STANLEY ENGINEERED FASTENING Air Motor, Installation Tool, 1/4In FNPT (8510-1)
- STANLEY ENGINEERED FASTENING Jaw Set, Hardened, 2 Pc, For 6ZC22 (PRG540-46SS)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 4WL12 (PRG510-123)
- WILKERSON Metal Bowl W/Petck (FRP-95-593)
- Stanley Engineered Fastening Compressor, Air Tank & Pneumatic Tool Parts