Shop All Pneumatic Tool Parts
Stanley Engineered Fastening
Jaw Pusher Assembly, For 2NJP2
Mfr # FAN239-176
Zoro # G2221231
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2NJP2
- Type 3/32 in
- Series ProSet(R) 1600
- Product Type Jaw Pusher Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # FAN239-176
- Zoro # G2221231
- Country of Origin China
- Category Pneumatic Tool Parts
Details
Item | Jaw Pusher Assembly |
For Use With | 2NJP2 |
Type | 3/32 in |
Series | ProSet(R) 1600 |
Product Type | Jaw Pusher Assembly |
Description
Jaw Pusher Assembly, Series ProSet(R) 1600, Compatible with Grainger Part Number 2NJP2, Product Type Jaw Pusher Assembly, Compatible with Series Not Applicable, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 3FRL Series, 1/2" 3/8"MPT, Steel (3L52)
- INGERSOLL-RAND Air Gearmotor, 0.61 HP, 33 cfm, 47 rpm (M007RVR374BR6)
- TRITAN Tapered Roller Bearing, Cup, 3.8125-in. Outside Dia., 0.625-in. Width (382A)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- STANLEY ENGINEERED FASTENING Nosepiece, For 6ZC22, 2NJP3 (PRN811)
- STANLEY ENGINEERED FASTENING Jaw Set, 2 Piece, For 6ZC22, 2NJP3, For Use With Mfr. Model Number: CDV156B (PRG540-46)
- STANLEY ENGINEERED FASTENING Mandrel Collector Kit, For 4WL12 (MCS510-100)
- STANLEY ENGINEERED FASTENING Jaw Set, 3 Piece, For 2NJP1 (13300)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools (PRN614)
- STANLEY ENGINEERED FASTENING Air Motor, Installation Tool, 1/4In FNPT (8510-1)
- GAST Filter-Intake Jarless 3/8 Sp Ac432 (AC432)
- Stanley Engineered Fastening Compressor, Air Tank & Pneumatic Tool Parts