Shop All Thread Insert Tools
Stanley Engineered Fastening
Install Tool, Tangless Gage Style, 1/4-20
Mfr # 7571-4B
Zoro # G4632467
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tangless Gage Style
- Use With Internal Thread Size 1/4"-20
- Application Heli-Coil(R) Tangless Insert Installation
- Series Heli-Coil
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 7571-4B
- Zoro # G4632467
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/4"-20 |
Size | 1/4-20 |
Compatible External Thread Size | 1/4"-20 |
Compatible Internal Thread Size | 1/4"-20 |
Overall Length | 6 in |
Details
Item | Installation Tool |
Type | Tangless Gage Style |
Application | Heli-Coil(R) Tangless Insert Installation |
Series | Heli-Coil |
Thread Type | UNC |
For Use With | 1/4-20 Heli-Coil(R) Tangless Inserts |
Construction | Machined |
Includes | Gage Style Tangless Installation Tool |
Material | Steel |
Compatible Insert Type | Helical Inserts |
Tool Type | Threaded Mandrel for Tangless Inserts |
Compatible Insert Style | Tangless |
Compatible Thread Type | Coarse |
Compatible Thread Direction | Right Hand |
System of Measurement | Inch |
Description
Installation Tool, Compatible External Thread Size 1/4 In.-20, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/4 In.-20, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 6 in, System of Measurement Inch, Tool Type Threaded Mandrel for Tangless Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Moveable Gripper (L-1953)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #32 (C22677)
- BOSCH 6In 6TPI Bi-Metal Shank Jigsaw Blade, PK5 (T344DF)
- MIDWEST RAKE Mixing Paddle, Oval, Large High Viscosity (47425)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4 x 0.7 (7751-4)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, M24X3 (7751-24)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 2-56 (7571-02B)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 1/2-13 (PNT1000-01-813)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/2-20 (7552-8)
- ASTRO PNEUMATIC Fastener/Molding Remover Set, 5 pcs. (4505)
- Stanley Engineered Fastening Thread Insert Tools