Shop All Air Riveters
Stanley Engineered Fastening
Insert Installation Kit, 3.6V
Mfr # 7200
Zoro # G4005836
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Tool Weight 1.15 lb
- Corded/Cordless Cordless
- Diameter 1.625 in
- Construction Steel/Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 7200
- Zoro # G4005836
- Country of Origin United States
- Category Air Riveters
Dimensions
Diameter | 1.625 in |
Length | 12 in |
Details
Item | Helical Insert Installation Kit |
Battery Included / Bare Tool | Battery Included |
Tool Weight | 1.15 lb |
Corded/Cordless | Cordless |
Construction | Steel/Thermoplastic |
Includes | Installation Mandrels |
Corded/Banded | Cordless |
Type | Rechargeable |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Description
Helical Insert Installation Kit, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Tool Weight 1.15 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS CHUCK KEYLESS 1/2"" 24 (31037)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91204-07-09-1/2)
- HHIP MT4-75 Degree 5" Bull Nose Live Center (3900-5012)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7320H)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 2320 lb. Force (76001-00003)
- STANLEY ENGINEERED FASTENING Air Blind Rivet Tool With Air Hose And Jaw Service Kit (PRG-510A-PLUS)
- STANLEY ENGINEERED FASTENING Cordless Rivet Tool Kit (PB2500-NA)
- STANLEY ENGINEERED FASTENING Air Thread Insert Tool, Industrial Duty (74202-00003)
- STANLEY ENGINEERED FASTENING Threaded Insert Tool, Pneumatic, Metric (XTN20-M)
- STANLEY ENGINEERED FASTENING Threaded Insert Tool, Pneumatic, Unified (XTN20-U)
- ALLSTAR Air Rivet Gun (ALL18210)
- Stanley Engineered Fastening Air Riveters