Shop All Thread Insert Tools
Stanley Engineered Fastening
HeliCoil Power Installation Tool Holder
Mfr # 23537
Zoro # G4064121
product price: $2,334.99
/ea
Free Shipping & Returns
$2,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Installing Thread Inserts
- Series Heli-Coil
- Material Aluminum, Steel
- For Use With 2-56, M2.2x0.45 and M2.5x0.45 Inserts and Air Tools, and HeliCoil Electronic Installation Tool
- Thread Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 23537
- Zoro # G4064121
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Details
Item | Power Installation Tool Holder |
Application | Installing Thread Inserts |
Series | Heli-Coil |
Material | Aluminum, Steel |
For Use With | 2-56, M2.2x0.45 and M2.5x0.45 Inserts and Air Tools, and HeliCoil Electronic Installation Tool |
Thread Type | Universal |
Accessory Type | HeliCoil Power Installation Tool Holder |
Compatible Tool Type | Power Installation Tool |
Product Type | Installation Tool Accessory |
Compatible Insert Type | Helical Inserts |
Description
Power Installation Tool Holder, Compatible Insert Type Helical Inserts, Compatible Thread Size Not Applicable, Compatible Thread Type Not Applicable, Compatible Tool Type Power Installation Tool, Material Aluminum, Steel, Product Type Installation Tool Accessory, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 18.2"L x 8.4"W x 6.7"D (IM2306)
- DORIAN Knurl Wheel, SW2, LH DIAG, 1/2 OD, 30 TPI (SW2L-30-HSB-CP)
- MILWAUKEE TOOL 7/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7364)
- DEWALT Utility Blade, Carbon Steel, 2-1/2" L, PK5 (DWHT11133)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M3X0.5 (7751-3)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 6-32 (7551-06)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M8X1 (7755-8)
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 1/4-20 (PNT600-01-420)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 2-56 (7571-02B)
- STANLEY ENGINEERED FASTENING Mandrel, M6x1, Steel, Metric, For 2NJP4 (8757-6)
- ZORO SELECT Head Set, 1/4-20 Float, 2.5in, FLEX-5P/S (FL5-HS-2520R)
- Stanley Engineered Fastening Fastening Tools