Shop All Thread Repair Kits
This Product is Discontinued
Stanley Engineered Fastening
Helical Insert Repair Kit, Helical Inserts, 5/16"-18, Plain Stainless Steel (Discontinued)
Mfr # R1185-5
Zoro # G906432209
This Product is Discontinued
Key Features
- Insert Types Included Helical Inserts
- Thread Size 5/16"-18
- Insert Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # R1185-5
- Zoro # G906432209
- UPC # 25964100115
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.