Shop All Helical Inserts
Stanley Engineered Fastening
Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK
Mfr # R5326-14S-6
Zoro # G3055184
product price: $20.69
/pk 6, $3.45/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 7.80 mm
- Thread Direction Right Hand
- Material 12L14 Steel
- Finish Black Oxide
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # R5326-14S-6
- Zoro # G3055184
- UPC # 025964120427
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 7.80 mm |
Thread Size | M14-1.25 |
Outside Diameter | 0.667 in |
Compatible Tap Size | M14-1.25 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 12L14 Steel |
Material Grade/Class | Not Graded |
Finish | Black Oxide |
Thread Type | Metric |
Compatible Material | Metal |
Tensile Strength | 200,000 to 250,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Rockwell Hardness | C43-C50 |
Application | For Metal |
Tensile Strength (PSI) | 200,000 to 250,000 psi |
Series | Heli-Coil |
Thread Pitch | 1.25 mm |
Manufacturer Location | Made in USA |
Features | Packaged in Lengths Corresponding to Various Spark Plug Reaches |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 7.8 mm, Thread Size M14-1.25, Thread Direction Right Hand, Thread Type Fine, Material Steel, Material Grade/Class 12L14, Finish Black Oxide, Tang Style Not Applicable, Compatible Material Metal, Compatible Tap Size M14-1.25, Drill Bit Size Not Applicable, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 16.9418 mm, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/4inx3/4in, Pln, PK50 (U39100.025.0075)
- ZORO SELECT #6-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0037)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (U04114.037.0600)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-3CN060)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3591-5CNW312)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-3CN060)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CNW500)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel, 4 PK (R1084-20)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, Nitronic 60, 100 PK (A1084-8EN240)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-10.00X1.0DSL)
- Stanley Engineered Fastening Helical Inserts