Shop All Thread Repair Kits
Stanley Engineered Fastening
Free-Running Helical Insert Repair Kit, Helical Inserts, M16-2.00, Plain 18-8 Stainless Steel
Mfr # 5403-16
Zoro # G3001573
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 24 mm
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 5403-16
- Zoro # G3001573
- UPC # 684000684035
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 24 mm |
Thread Size | M16-2.00 |
Tap Sizes Included | M16-2.00 |
Length | 24 mm |
Drill Bit Sizes Included | 21/64 in |
Number of Sizes | 3 |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 21/64 in, Finish Plain, Helical Insert Type Free-Running, Insert Length 24 mm, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter Not Applicable, Number of Inserts 6, Number of Pieces 10, Number of Sizes 3, System of Measurement Metric, Tang Style Tanged, Tap Sizes Included M16-2.00, Thread Direction Right Hand, Thread Size M16-2.00, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Steel Body, 500 PK (U34130.012.0045)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0250)
- TE-CO Heavy Hex Nut, 5/8"-11, Alloy Steel, Grade 2, Black Oxide, 39/64 in Ht, 10 PK (42106)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Nylon Plain Finish, 40 PK (16FW004032)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 7/8"-9 (5521-14)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 5/8"-18 (5402-10)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 7/16"-20 (5402-7)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M20-2.50 (5403-20)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M10-1.50 (5403-10)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M10 x 1.25in. (5543-10)
- E-Z LOK Screw-Locking Thread Repair Kit, Self Locking Thread Inserts, #10-24-3/8"-16, Steel (EZ-329-3IC)
- Stanley Engineered Fastening Thread Repair Kits