Shop All Thread Repair Kits
Stanley Engineered Fastening
Free-Running Helical Insert Repair Kit, #10-24
Mfr # 5401-3
Zoro # G2586823
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless steel
- Insert Length 0.190, 0.285, 0.380 in
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 5401-3
- Zoro # G2586823
- UPC # 678000678927
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 0.190, 0.285, 0.380 in |
Thread Size | #10-24 |
Tap Sizes Included | #10-24 |
Length | 12 Ea. 0.190, 0.285, 0.380 in |
Number of Sizes | 3 |
Drill Bit Sizes Included | 13/64 in |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Direction | Right Hand |
Insert Material | 18-8 Stainless steel |
Material Grade/Class | 18-8 |
Finish | Plain |
Thread Type | UNC |
Number of Inserts | 36 |
Tang Style | Tanged |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Number of Pieces | 36 |
Includes | (36) Inserts, Drill, Heli-Coil Tap, Installation Tool |
Series | Heli-Coil |
Application | For Metal |
Tool Material | Steel |
Manufacturer Location | Made in USA |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 13/64 in, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/16 in, 9/32 in, 3/8 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter Not Applicable, Number of Inserts 36, Number of Pieces 40, Number of Sizes 3, System of Measurement Inch, Tang Style Tanged, Tap Sizes Included #10-24, Thread Direction Right Hand, Thread Size #10-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (37841)
- ZORO SELECT Push-In Rivet, Dome Head, 0.29 in Dia., 21/32 in L, Nylon Body, 40 PK (27PIF0072)
- VAST Spring Nut, M8-1.25, 100 PK (V200 M8-100)
- HERITAGE Cotter Pin, 1/4" x 5", Carbon Steel, Zinc (CP-250-5000)
- STANLEY ENGINEERED FASTENING Kit 10-32 (5528-3)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #12-24 (5401-1)
- STANLEY ENGINEERED FASTENING M12x1.5 Metric Kit (5544-12)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #10-32 (5402-3)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 3/8"-24 (5402-6)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, #8-32, Plain 18-8 Stainless Steel (5401-2)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M12-1.75 (5403-12)
- Stanley Engineered Fastening Thread Repair Kits