Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Large Flanged Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK
Mfr # AD44BSLF
Zoro # G000412701
product price: $66.35
/pk 1000, $0.07/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range .188 in - .250 in
- Standards IFI-114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD44BSLF
- Zoro # G000412701
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.125 in |
Body Length | 0.39 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .188 in - .250 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Aluminum Blind Rivet With Steel Mandrel, Large Flange, 1/8 X .188-.250 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-62ST ZD)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04114.031.0275)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x2, PK5 (MPB756)
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Plain, 11/16 in H, 10 PK (CPB109)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 100 PK (SSD64SSBSLF203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66BSLF200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.44 in L, Aluminum Body, 1000 PK (AD44H)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/4 in L, Aluminum Body, 500 PK (AD410ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 500 PK (SSD43SSBSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Stainless Steel Body, 100 PK (SSD66SSBSLF203)
- VALUE RIVET Blind Rivet, 500 PK (M44417)
- Stanley Engineered Fastening Blind Rivets