Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Stainless Steel Body, 500 PK
Mfr # SSD44SSBSLF201
Zoro # G2790042
original price:
$83.99
10% off
new price: $75.59
/pk 500, $0.15/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 1/8 in
- Grip Range 0.188 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # SSD44SSBSLF201
- Zoro # G2790042
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 3/8 in |
Head Dia. | 0.375 in |
Drill Size | #30 |
Hole Size | 0.129 to 0.133 in |
Head Height | 0.036 in |
Minimum Hole Diameter | 0.129 in |
Shank Diameter | 0.122 in |
Maximum Hole Diameter | 0.133 in |
Head Diameter | 3/8 in |
Overall Length | 1 21/32 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 21/32 in, Body Length 3/8 in, Shank Diameter 0.122 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle Not Applicable, Shear Strength 550 lb, Tensile Strength 700 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel, Minimum Hole Diameter 0.129 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, #0 Thread Size, Zinc Plated Steel, 9/200 Head Ht, 5/16 in Lg, 100 PK (DS-0005-100)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Stainless Steel, Plain Finish, 10 PK (M51450.180.0001)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01000.050.0250)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 455 PK (4NER9)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 500 PK (SSD43SSBSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK (AK44BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68BS200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/32 in Dia., 11/32 in L, Steel Body, 500 PK (SD34BS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AD42ABSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Steel Body, 500 PK (SD44BSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AK44ABS201)
- Stanley Engineered Fastening Blind Rivets