Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 5/32 in Dia., 9/32 in L, Stainless Steel Body, 500 PK
Mfr # SSD52SSBS201
Zoro # G3222037
product price: $87.49
/pk 500, $0.17/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 5/32 in
- Grip Range 0.063 in to 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # SSD52SSBS201
- Zoro # G3222037
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 9/32 in |
Head Height | 0.043 in |
Hole Size | 0.160 to 0.164 in |
Drill Size | #20 |
Head Dia. | 0.312 in |
Overall Length | 1 9/16 in |
Head Diameter | 5/16 in |
Minimum Hole Diameter | 0.16 in |
Shank Diameter | 0.155 in |
Maximum Hole Diameter | 0.164 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 9/16 in, Body Length 9/32 in, Shank Diameter 0.155 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle Not Applicable, Shear Strength 900 lb, Tensile Strength 1,130 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel, Minimum Hole Diameter 0.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040244GR)
- HILLMAN 50Pk 14-16X1-3/8 Anchor (370345)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.013.0018)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M27 Steel, Zinc Plated Finish, 10 PK (M37420.270.0001)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK (AD46ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SD43BSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Steel Body, 1000 PK (SD42BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 27/64 in L, Steel Body, 250 PK (SD64BSLF200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Steel Body, 500 PK (SD46BSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 15/32 in L, Aluminum Body, 100 PK (AD84BS203)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34181.018.0612)
- Stanley Engineered Fastening Blind Rivets