Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK
Mfr # AD68BS200
Zoro # G3425082
product price: $18.69
/pk 250, $0.07/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.376 in to 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD68BS200
- Zoro # G3425082
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 43/64 in |
Head Height | 0.051 in |
Drill Size | #11 |
Hole Size | 0.192 to 0.196 in |
Head Dia. | 0.375 in |
Minimum Hole Diameter | 0.192 in |
Head Diameter | 3/8 in |
Maximum Hole Diameter | 0.196 in |
Shank Diameter | 0.183 in |
Overall Length | 1 31/32 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 31/32 in, Body Length 43/64 in, Shank Diameter 0.183 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle Not Applicable, Shear Strength 315 lb, Tensile Strength 720 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Minimum Hole Diameter 0.192 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 36mm L., PK50 (M39080.060.0036)
- SUBURBAN BOLT AND SUPPLY 3/16 X 7/16 ROLL PIN ZINC (A0570120028Z)
- MIDWEST FASTENER 5/16"-18 x 4 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK (08472)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 1400 PK (09747)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK (SK42BS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 100 PK (SSD64SSBSLF203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Aluminum Body, 100 PK (AD88BS203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 59/64 in L, Aluminum Body, 250 PK (AD612ABS200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 3/16 in Dia., 23/32 in L, Aluminum Body, 250 PK (AK66-68BS200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Copper Body, 1000 PK (CD44BS)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK (U34180.025.0086)
- Stanley Engineered Fastening Blind Rivets