Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 250 PK
Mfr # AD63BS200
Zoro # G3103511
original price:
$22.05
5% off
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.063 in to 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD63BS200
- Zoro # G3103511
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 27/64 in |
Head Dia. | 0.375 in |
Hole Size | 0.192 to 0.196 in |
Drill Size | #11 |
Head Height | 0.051 in |
Maximum Hole Diameter | 0.196 in |
Overall Length | 1 23/32 in |
Head Diameter | 3/8 in |
Shank Diameter | 0.183 in |
Minimum Hole Diameter | 0.192 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 27/64 in, Shank Diameter 0.183 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle Not Applicable, Shear Strength 315 lb, Tensile Strength 720 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Minimum Hole Diameter 0.192 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (HS-1000SAEHZYBAGGR)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx2" L, PK50 (WWG-CPHZ-050)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Brass Body, 100 PK (TBC0804.1-100)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK (AD46ABSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AD44ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/32 in Dia., 11/32 in L, Aluminum Body, 500 PK (AD34ABs201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 100 PK (SSD64SSBSLF203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.377 in L, Stainless Steel Body, 1000 PK (SSD43SSH)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 19/32 in L, Aluminum Body, 100 PK (AD86ABS203)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 0.610 in L, 18-8 Stainless Steel Body (IBI-0614-GI)
- Stanley Engineered Fastening Blind Rivets