Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 1/8 in Dia., 3/4 in L, Aluminum Body, 500 PK
Mfr # AD410BS201
Zoro # G2601803
product price: $27.15
/pk 500, $0.05/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.501 in to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD410BS201
- Zoro # G2601803
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 3/4 in |
Head Height | 0.036 in |
Hole Size | 0.129 to 0.133 in |
Head Dia. | 0.250 in |
Drill Size | #30 |
Shank Diameter | 0.122 in |
Maximum Hole Diameter | 0.133 in |
Minimum Hole Diameter | 0.129 in |
Overall Length | 1 27/32 in |
Head Diameter | 1/4 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 27/32 in, Body Length 3/4 in, Shank Diameter 0.122 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle Not Applicable, Shear Strength 155 lb, Tensile Strength 325 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Minimum Hole Diameter 0.129 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Black Steel Flat Head Phillips Drive, 40 PK (79344)
- ZORO SELECT Carriage Blt, 3/8-16, 4In, Steel, Zinc, PK200 (B08320.037.0400)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 90.92 mm Flange Dia., 17.10 mm L, Steel (BTI-FHK2-610-3.5/B1)
- AMPG Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4635)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK (AD44ABS)
- STANLEY ENGINEERED FASTENING Blind Rivet, 3/16 in Dia., Aluminum Body (59488)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 59/64 in L, Steel Body, 250 PK (SD612BSLF200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68ABSLF200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.64 in L, Aluminum Body, 1000 PK (AD48BS-W)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 19/32 in L, Aluminum Body, 100 PK (AD86ABS203)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Stainless Steel Body, 250 PK (U34185.018.6263)
- Stanley Engineered Fastening Blind Rivets