Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 0.1875 in Dia., 0.82 in L, Monel Body, 1000 PK
Mfr # MD610BS
Zoro # G600412538
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Monel
- Mandrel Material Steel
- Rivet Diameter 0.1875 in
- Grip Range .501 in - .625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # MD610BS
- Zoro # G600412538
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.1875 in |
Body Length | 0.82 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Monel |
Mandrel Material | Steel |
Grip Range | .501 in - .625 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Monel Blind Rivet With Steel Mandrel, Dome Head 3/16 X .501-.625 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0150)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 5 PK (SC22160300-14-005P2)
- TE-CO Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (42625)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 10 PK (U37061.062.0001)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.328 in L, Steel Body, 1000 PK (SD43BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 19/32 in L, Aluminum Body, 100 PK (AD86ABS203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Stainless Steel Body, 1000 PK (SSD44SSBS)
- STANLEY ENGINEERED FASTENING Blind Rivet, 3/16 in Dia., Aluminum Body (59488)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 6.0 mm Dia., Not Applicable L, Plastic Body, 25 PK (57721)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 21/32 in L, Aluminum Body, 500 PK (AD58ABS201)
- STANLEY Stanley® STHT72179 Blind Rivet Kit W/ 60 Rivets And Case (STHT72179)
- Stanley Engineered Fastening Blind Rivets