Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 0.1875 in Dia., 0.69 in L, Steel Body, 1000 PK
Mfr # SD68BS
Zoro # G000412817
product price: $84.85
/pk 1000, $0.08/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 0.1875 in
- Grip Range .376 in - .500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # SD68BS
- Zoro # G000412817
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.1875 in |
Body Length | 0.69 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .376 in - .500 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Steel Blind Rivet With Steel Mandrel, Dome Head 3/16 X .376-.500 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hex Bolt, 1/4 in Thread, 4 in OAL, 2 Grade, Steel, Zinc, SAE Measuring (221008)
- KLEIN TOOLS Insulated Staples, 25 ga, 7/8 in Leg L, Steel (450-003)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 25 PK (33281)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.100.0020)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 500 PK (SSD43SSBSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.502 in L, Aluminum Body, 1000 PK (AD45H)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Aluminum Body, 1000 PK (AD66ABS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Steel Body, 500 PK (SD46BSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Stainless Steel Body, 250 PK (SSD68SSBS200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66BS200)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGP98T-R6-10G-PKT)
- Stanley Engineered Fastening Blind Rivets