Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 0.1875 in Dia., 0.62 in L, Aluminum Body, 1000 PK
Mfr # AD63-66BS
Zoro # G000412510
product price: $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range .187 in - .375 in
- Standards IFI-134
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD63-66BS
- Zoro # G000412510
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.1875 in |
Body Length | 0.62 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .187 in - .375 in |
Standards | IFI-134 |
System of Measurement | Inch |
Description
Aluminum Multi-Grip Blind Rivet With Steel Mandrel Dome Head 3/16 X .187-.375 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38430.080.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53566)
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51811.025.0001)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.075.1200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AK44ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AD44BSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66BSLF200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/16 in L, Aluminum Body, 500 PK (AD41ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (AD64H200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.328 in L, Steel Body, 1000 PK (SD43BS)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.325 in L, Steel Body, 4000 PK (SDS62)
- Stanley Engineered Fastening Blind Rivets