Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 0.1875 in Dia., 0.595 in L, Aluminum Body, 1000 PK
Mfr # AD66AH
Zoro # G000412565
product price: $166.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 0.1875 in
- Grip Range .251 in - .375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD66AH
- Zoro # G000412565
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.1875 in |
Body Length | 0.595 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .251 in - .375 in |
Standards | IFI-126 |
System of Measurement | Inch |
Description
Aluminum Closed-End Blind Rivet With Aluminum Mandrel, Dome Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (MPB3394S)
- DEWALT Sharkie Wall Anchor, 1-3/16" L, Plastic, 80 lbs, 190 lbs Tension Strength, 100 PK (07582-PWR)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0200)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0500)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (AD46BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 19/64 in L, Aluminum Body, 250 PK (AD62ABS200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.82 in L, Monel Body, 1000 PK (MD610BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 31/32 in L, Aluminum Body, 100 PK (AD812BS203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 31/32 in L, Steel Body, 100 PK (SD812BS203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Steel Body, 1000 PK (SD42BS)
- VALUE RIVET Blind Rivet, 500 PK (M44700)
- Stanley Engineered Fastening Blind Rivets