Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 0.125 in Dia., 0.565 in L, Aluminum Body, 1000 PK
Mfr # AD46H
Zoro # G000412732
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range .313 in - .375 in
- Standards IFI-126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD46H
- Zoro # G000412732
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.125 in |
Body Length | 0.565 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .313 in - .375 in |
Standards | IFI-126 |
System of Measurement | Inch |
Description
Aluminum Closed-End Blind Rivet With Steel Mandrel Dome Head 1/8 X .313-.375 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in Length, 6 PK (33934)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/4, PK100 (U51260.025.0075)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.220.1000)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 200 mm L, 2 PK (930843)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (AD64H200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Steel Body, 500 PK (SD46BSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 19/64 in L, Steel Body, 250 PK (SD62BS200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 100 PK (SSD64SSBSLF203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK (SD42BS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK (AD44ABS)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (53939)
- Stanley Engineered Fastening Blind Rivets