Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Steel Body, 1000 PK
Mfr # SD46BS
Zoro # G000412923
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 0.125 in
- Grip Range .313 in - .375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # SD46BS
- Zoro # G000412923
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.125 in |
Body Length | 0.515 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .313 in - .375 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Steel Blind Rivet With Steel Mandrel, Dome Head 1/8 X .313-.375 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (461299)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.125.0800)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 25 PK (14221)
- ZORO SELECT Hex Head Cap Screw, Phosphate Steel, 3/4 in L, 50 PK (5MTN3)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (SSD52SSBS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AD42BS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Steel Body, 100 PK (SD88BS203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/16 in L, Aluminum Body, 500 PK (AD41ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.72 in L, Aluminum Body, 1000 PK (AD68AH)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (AD64BS)
- AJAX TOOL WORKS Blind Rivet, Dome Head, 5/16 in Dia. (AJA1606)
- Stanley Engineered Fastening Blind Rivets