Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 0.125 in Dia., 0.44 in L, Aluminum Body, 1000 PK
Mfr # AD44H
Zoro # G600412798
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range .188 in - .250 in
- Standards IFI-126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD44H
- Zoro # G600412798
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.125 in |
Body Length | 0.44 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .188 in - .250 in |
Standards | IFI-126 |
System of Measurement | Inch |
Description
Aluminum Closed-End Blind Rivet With Steel Mandrel Dome Head 1/8 X .188-.250 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 1-1/2, PK5 (U39000.409.0150)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 100 PK (1412CH316)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M04110.160.0090)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel (74601)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.502 in L, Aluminum Body, 1000 PK (AD45H)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 19/32 in L, Aluminum Body, 100 PK (AD86BS203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Steel Body, 500 PK (SD46BSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK (AK44BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Stainless Steel Body, 100 PK (SSD66SSBSLF203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 6.0 mm Dia., Not Applicable L, Plastic Body, 25 PK (57721)
- ZORO SELECT Blind Rivet, Protruding Head, 3/16 in Dia., 1.118 in L, Aluminum Body, 100 PK (5RKF1)
- Stanley Engineered Fastening Blind Rivets