Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Copper Body, 1000 PK
Mfr # CD44BS
Zoro # G100412731
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Copper
- Mandrel Material Steel
- Rivet Diameter 0.125 in
- Grip Range .126 in - .250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # CD44BS
- Zoro # G100412731
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.125 in |
Body Length | 0.39 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Copper |
Mandrel Material | Steel |
Grip Range | .126 in - .250 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Copper Blind Rivet With Steel Mandrel, Dome Head 1/8 X .126-.250 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Straps, Self-Grip, 3/4x75 ft., Black, 75', 3/4" Wd, Black (VEL132)
- DEWALT Pipe Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 50 PK (03758-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/4" L, Steel (02316-PWR)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 120 mm Shaft Dia, 2 PK (M36000.120.0001)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.328 in L, Steel Body, 1000 PK (SD43BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 59/64 in L, Aluminum Body, 250 PK (AD612ABSLF200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AD42BS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AD44ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/4 in L, Aluminum Body, 500 PK (AD410ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Steel Body, 1000 PK (SD44BS)
- IRWIN Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Aluminum Body, 1000 PK (PASD302B)
- Stanley Engineered Fastening Blind Rivets