Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 0.09375 in Dia., 0.365 in L, Aluminum Body, 1000 PK
Mfr # AD34BS
Zoro # G000412688
product price: $51.49
/pk 1000, $0.05/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 0.09375 in
- Grip Range .126 in - .250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD34BS
- Zoro # G000412688
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.09375 in |
Body Length | 0.365 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .126 in - .250 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Aluminum Blind Rivet With Steel Mandrel, Dome Head 3/32 X .126-.250 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.004 In, PK10 (44630)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Square Drive, 2000 PK (0826CQG)
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.019.2400)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 500 PK (AD64ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Stainless Steel Body, 100 PK (SSD66SSBSLF203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/4 in L, Aluminum Body, 500 PK (AD410ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK (AD46ABSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SK43BS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Copper Body, 1000 PK (CD44BS)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLP-R6-4-PKT)
- Stanley Engineered Fastening Blind Rivets