Shop All Blind Rivets
Download CAD Files
Stanley Engineered Fastening
Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 500 PK
Mfr # AK43ABS201
Zoro # G3454473
CAD Available
product price: $19.69
/pk 500, $0.04/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.126 in to 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # AK43ABS201
- Zoro # G3454473
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 5/16 in |
Hole Size | 0.129 to 0.133 in |
Head Dia. | 0.220 in |
Head Height | 0.03 in |
Drill Size | #30 |
Overall Length | 1 13/32 in |
Shank Diameter | 0.122 in |
Maximum Hole Diameter | 0.133 in |
Head Diameter | 7/32 in |
Minimum Hole Diameter | 0.129 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 13/32 in, Body Length 5/16 in, Shank Diameter 0.122 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 155 lb, Tensile Strength 235 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Minimum Hole Diameter 0.129 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 130 PK (A04100.050.0250)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish, 5 PK (36029)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01200.056.0350)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07040.100.0025)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AK42ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AK44ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.82 in L, Monel Body, 1000 PK (MD610BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/32 in Dia., 11/32 in L, Aluminum Body, 500 PK (AD34BS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Steel Body, 100 PK (SD88BS203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Aluminum Body, 1000 PK (AD62ABS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Copper Body, 500 PK (CD44BS201)
- Stanley Engineered Fastening Blind Rivets