Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Countersunk Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK
Mfr # SK42BS201
Zoro # G2704222
product price: $16.25
/pk 500, $0.03/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.063 in to 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # SK42BS201
- Zoro # G2704222
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 1/4 in |
Hole Size | 0.129 to 0.133 in |
Head Height | 0.03 in |
Drill Size | #30 |
Head Dia. | 0.220 in |
Shank Diameter | 0.122 in |
Head Diameter | 7/32 in |
Maximum Hole Diameter | 0.133 in |
Minimum Hole Diameter | 0.129 in |
Overall Length | 1 11/32 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 11/32 in, Body Length 1/4 in, Shank Diameter 0.122 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 550 lb, Tensile Strength 425 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.129 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02879)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 3 in Lg, 25 PK (1-GHT-07-17-)
- ZORO SELECT Hex Weld Nut, 7/16"-14, Steel, 3/4 in Wd, 53/64 in Lg, 21/64 in Ht, 25 PK (HS3 71614)
- ZORO SELECT Spring Pin, Coiled, 3/32x7/16in, 775lb, PK50 (U51430.009.0043)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SK43BS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 7/16 in L, Aluminum Body, 500 PK (AD45ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 100 PK (SSD63SSH203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK (AD44ABS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Steel Body, 250 PK (SD64BS200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.328 in L, Steel Body, 1000 PK (SD43BS)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Stainless Steel Body, 250 PK (ICI-65-GL)
- Stanley Engineered Fastening Blind Rivets