Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Countersunk Head, 1/4 in Dia., 0.66 in L, Steel Body, 1000 PK
Mfr # SSCV-08-08
Zoro # G100412601
product price: $332.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Steel
- Mandrel Material Steel
- Grip Range .125 in - .475 in
- Standards IFI-114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # SSCV-08-08
- Zoro # G100412601
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 0.66 in |
Details
Item | Blind Rivet |
Head Type | Countersunk |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .125 in - .475 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Steel Monobolt Blind Rivet With Steel Mandrel, Countersunk Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 50 PK (FBHEXB14201P50)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62782)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 50 PK (SCIA0370500USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK (M16D127B)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 0.125 in Dia., 0.265 in L, Steel Body, 1000 PK (SK42BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 250 PK (AD63BS200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Stainless Steel Body, 500 PK (SSD46SSBS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Steel Body, 250 PK (SD66BS200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.203 in L, Steel Body, 1000 PK (SD41BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (AD46ABS)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1.200 in L, Aluminum Body, 1500 PK (ADS616L)
- Stanley Engineered Fastening Blind Rivets