Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, 3/16 in Dia., Aluminum Body
Mfr # 59488
Zoro # G402748743
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 3/16 - 1/2"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # 59488
- Zoro # G402748743
- UPC # 25964594884
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Details
Item | Blind Rivet |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 3/16 - 1/2" |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, 1/4 in, 2-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116906)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA60)
- ZORO SELECT Fully Threaded Rod, M16-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.160.1000)
- NELSON STUD WELDING Weld Stud, #10-32, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-262-G100)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 500 PK (SSK43SSBS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 21/32 in L, Aluminum Body, 500 PK (AD58ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 19/32 in L, Aluminum Body, 100 PK (AD86BS203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 100 PK (SSD64SSBSLF203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.82 in L, Monel Body, 1000 PK (MD610BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Stainless Steel Body, 250 PK (SSD66SSBS200)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, 18-8 Stainless Steel Body, 50 PK (53966)
- Stanley Engineered Fastening Blind Rivets